VWR® 190 L CO₂ Incubator Shakers

Supplier: VWR International
76628-554 76628-556 76628-558 76628-560 76628-562 76628-564 76628-590 76628-592 76628-594 76628-596 76628-598 76628-600
76628-554EA 74644.1 CAD
76628-554 76628-556 76628-558 76628-560 76628-562 76628-564 76628-590 76628-592 76628-594 76628-596 76628-598 76628-600
VWR® 190 L CO₂ Incubator Shakers
Shakers Shaking Incubators
Featuring CO₂, shaking, temperature and humidity controls, with color touchscreen. These units have a stackable design to minimize footprint, and optional Wifi monitoring. The reliable and versatile VWR® 190 L CO₂ incubator shaker is a perfect fit for many laboratories.

  • All models feature a 7" color touchscreen with intuitive graphic interface
  • Infra-red (IR) CO₂ sensor for precise CO₂ control (CO₂ models only)
  • Easy to load slide-out platform dimensions 550×470 mm (21.65×18.50")
  • Max capacity: 12×1 L flasks, 4×5 L (Thomson) flasks
  • Single and double units supplied with stand
  • Highly efficient and effective bi-directional UV light sterilization
  • Stackable design, up to 3 units
  • Choose from CO₂ and non-CO₂ models
  • Choice of models with 25 and 50 mm orbit available

Reliable three axis eccentric balance system, PID control, and highly efficient inverter compressor ensures precise parameter control and stability.

Optional Wifi Monitoring Kit allows the user to stay in touch with the instrument even when away from the laboratory.

Program mode allows user to set up to 12 segments of varying temperature and speed.

Certifications: CE, UL Certified

Ordering information: Choose from a wide variety of platform accessories to hold sample containers, accessories must be purchased separately. Includes 2 year parts and labor warranty.

Delivery information: Supplied with stand (single and double units only), HEPA filter (CO₂ models only), CO₂ inlet filter (CO₂ models only), tubing, connectors, power cord, floor pads, lifting bars, fuse and instruction manual.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR