VWR® 401 L CO₂ Incubator Shakers

Supplier: VWR International
76628-468 76628-470 76628-472 76628-474 76628-476 76628-478 76628-480 76628-482 76628-484 76628-486 76628-488 76628-490 76628-492 76628-494 76628-496 76628-498
76628-468EA 170672.74 CAD
76628-468 76628-470 76628-472 76628-474 76628-476 76628-478 76628-480 76628-482 76628-484 76628-486 76628-488 76628-490 76628-492 76628-494 76628-496 76628-498
VWR® 401 L CO₂ Incubator Shakers
Shakers Shaking Incubators
The innovative and versatile VWR® 401 L CO₂ Incubator Shakers features CO₂, shaking, temperature and humidity controls, with color touchscreen. These units have a stackable design to minimize footprint, and optional Wi-Fi monitoring, making them an excellent choice for many applications.

  • All models feature, 10" color touchscreen with intuitive graphic interface
  • Infra-red (IR) CO₂ sensor for precise CO₂ control (CO₂ models only)
  • Easy to use slide-out platform (dimensions 900×560 mm/35.4×22")
  • Max capacity: 28×1 L flasks, 8×5 L (Thomson) flasks
  • Single and double units supplied with stand
  • Highly efficient and effective bi-directional UV light sterilization
  • Stackable design, up to 3 units
  • Choose from CO₂ and non-CO₂ models
  • Choice of models with 25 and 50 mm orbit available

Reliable three axis eccentric balance system, PID control, and highly efficient inverter compressor ensures precise parameter control and stability.

Optional Wi-Fi monitoring kit allows the user to stay in touch with the instrument even when away from the laboratory.

Program mode allows user to set up to 12 segments of varying temperature and speed.

Certifications: CE, UL Certified

Ordering information: Choose from a wide variety of platform accessories to hold sample containers, accessories must be purchased separately. Includes 2-year parts and labor warranty.

Delivery information: Supplied with stand (single and double units only), HEPA filter (CO₂ models only), CO₂ inlet filter (CO₂ models only), tubing, connectors, power cord, floor pads, lifting bars, fuse and instruction manual.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR