VWR® U2-Series Microbalances

Supplier: VWR International
VWR-5U2 VWR-6.1U2 VWR-11U2 VWR-2.1U2 VWR-21U2 VWR-2U2 VWR-31U2 VWR-5U2.F VWR-6U2
76628-436EA 46564.45 CAD
76628-436 76628-438 76628-398 76628-404 76628-414 76628-420 76628-422 77569-820 77569-826
VWR® U2-Series Microbalances
Balances and Scales
The VWR® U2-Series Microbalances utilize advanced weighing technology allowing for the highest accuracy and repeatability in the smallest sample size.

  • Capacities from 2.1 g to 31 g
  • Readabilities from 0.1 µg to 1 µg
  • Automatic level status monitoring and adjustment
  • Motorized glass draft shield
  • Hands-free operation via IR proximity sensors
  • Automatic, internal calibration mechanism featuring two-point adjustment
  • 10" color touchscreen
  • Identify products or log in as a user via RFID tag (RFID ISO/IEC Type A, 13.56 MHz compatible)
  • Add voice memo to measurement series or procedure report
  • VWR-2.1U2 and VWR-6.1U2 ultra microbalances include ADRFT-01 anti-draft chamber standard

The VWR® U2-series provides the highest level of accuracy for the smallest sample sizes.

The VWR-5U2.F model provides filter weighing capabilities and includes an open-work weighing pan.

Certifications: CE Marked.

Ordering information: Onsite installation and training of equipment included with purchase (continental United States and Canada). Please refer to related information tab for more information. To allow for the VWR® U2-Series to perform to the highest standard, please refer to 'laboratory conditions' document with related information tab. Drop-shipment only.

Packaging: Packaged on small pallet.

Caution: Fragile. Handle with extreme care.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR