Puro-i Primary Grade RO Lab Water System, Avidity Science

Supplier: AVIDITY SCIENCE
7120-2500-472 7120-2500-492
76533-362EA 12996.02 CAD
76533-362 76533-364
Puro-i Primary Grade RO Lab Water System, Avidity Science
Water Purification Systems Deionizers
Provides Type 3 - Reverse osmosis water.

  • Fast, volumetric and variable dispense up to 2 L/min
  • Make-up flow rate of 10 L/h
  • Remote dispensing option for Type 3 water
  • Unique twin pass RO technology
  • Auto RO santization
  • Interactive 7" touch screen
  • Auto reservoir sanitization option
  • Flexible pre-treatment options for variable feed water quality
  • Choice of storage reservoir size - 35, 70, or 105 L

The Puro-i 10 utilizes well established water purification technologies which you can trust to provide you with the qaulity of water you require, on request. CallMore Product Information
Order Now

SPECIFICATIONS

Model Puro-i III-R 10 Puro-i III-R 30
Water quality Type III (Reverse Osmosis) Type III (Reverse Osmosis)
Environmentally Preferable
Production flow rate 10 L/h 30 L/h
Max. operating pressure 6 bar 6 bar
Bacteria <0.01 CFU/ml <0.01 CFU/ml
Conductivity <2000 @ 25 °C μS/cm <2000 @ 25 °C μS/cm
Inorganics @ 25°C ≥99% ≥99%
Feed water Tap Water Tap Water
W×D×H 22.6×14.4×19.4" 22.6×14.4×19.4"
Weight 50.7 lbs 50.7 lbs

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR