Geno CL Laboratory Grade EDI Lab Water System, 1 to 15 MΩ-cm, Avidity Science

Supplier: AVIDITY SCIENCE
2311-5000-001 2311-5000-002 2311-5000-003 2311-5000-004 2311-5000-005
76595-734EA 92655.37 CAD
76595-734 76595-736 76595-738 76595-740 76595-742
Geno CL Laboratory Grade EDI Lab Water System, 1 to 15 MΩ-cm, Avidity Science
Water Purification Systems Deionizers
The Geno CL utilizes proven EDI water purification technologies to produce purified type 2 (DI) general laboratory grade water.

  • Flexibility and scalability provided by unique Electro deionization - Cassette Technology
  • Each water stream workings independently, ensuring no single point of failure
  • Cassettes can be independently replaced with minimal downtime and intervention
  • Data logging via secure link to protected cloud storage available
  • Remote diagnostics via an Ethernet or 4G connection available
  • Common fault output for connection to Building Management
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Production flow rate 7.5 L/min (delivery)
Bacteria <10 CFU/ml
W×D×H 750×600×1852 mm
Weight 182 kg (dry); 292 kg (operating)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR