fluidlab R-300 Automated Cell Counter, Anvajo

Supplier: ANVAJO GMBH
10056 10085 10086 START100 START50
76620-602CS 62.13 CAD
76620-602 76620-606 76620-608 76845-710 76845-708
fluidlab R-300 Automated Cell Counter, Anvajo
Cell Counters and Flow Cytometers Automated Cell Counters
The fluidlab R-300 combines an automated cell counter with a full-fledged spectrometer, thus enabling a variety of analyses such as automated cell counting and staining-free viability measurements as well as scatter light, absorbance and time-series measurements. With its intuitive handling and reliable results, the portable device is the all-rounder for your everyday laboratory work.

  • Label-free viability measurements via holographic microscopy
  • Large FoV (5.3 mm²) for high statistical significance
  • Small sample volume needed (10 to 20 µl)
  • Measurement time &
More Product Information
Order Now

SPECIFICATIONS

Concentration 1×10⁴ - 1×10⁷ cells/ml
Environmentally Preferable
Cell size CC: 3 - 80 µm
Via: 8 - 80 µm
Sample volume 10 - 20 µl
Detection method Digital holographic microscopy (DHM)
Focus Autofocus
Wavelength 375 - 700 nm
Light source LED
Measurement time <20 seconds
Display 3.5" LCD display
Languages 6: English, Spanish, Italian, French, German, Turkish
W×D×H 128×94×33 mm
Weight 240 g (0.5 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR