Eisco ASTM Glass Graduated Cylinders, Class A

Supplier: Wards
CH0341F CH0341D CH0341A05BL CH0341HBL CH0341EBL CH0341E CH0341B CH0341G
470343-636EA 51.8 CAD
470343-636 470344-188 470344-510 470345-326 470345-340 470345-502 470345-548 470345-716
Eisco ASTM Glass Graduated Cylinders, Class A
Cylinders Measuring Cylinders
The highest quality and precision in cylinders.

  • Made of high quality, heavy duty, borosilicate 3.3 glass
  • Conforms with ASTM E1272 Class A tolerance standards
  • Hexagonal base provides maximum stability and prevents rolling when placed on side
  • Easy-to-read graduations and specifications
  • Fitted with a removable, plastic protective collar

Spout for easy pouring, and hexagonal base for extra stability. Class A tolerance conforms with ISO/ASTM. Autoclavable, with superior chemical durability. Low temperature gradient - can withstand high temperatures and thermal shocks. Calibrated to contain.

Eisco Labs Borosilicate glass has the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C

Packaging: One unit per pack.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR