Eisco Glass Graduated Cylinders with Stopper and Round Base

Supplier: Wards
CH0348C CH0348A CH0348B CH0348D CH0348H CH0348E CH0348F CH0348G
470343-568EA 18.95 CAD
470343-568 470344-130 470344-722 470344-730 470344-844 470345-472 470345-612 470345-856
Eisco Glass Graduated Cylinders with Stopper and Round Base
Cylinders Measuring Cylinders
High-quality borosilicate Class B glass cylinders with an interchangeable polypropylene stopper and round base.

  • Made of high quality, heavy duty, borosilicate 3.3 glass
  • Conforms with DIN ISO 4788 Class B tolerance standards
  • No spout
  • Easy-to-read blue graduations and specifications contrast against light color liquids

Autoclavable, with superior chemical durability. Low temperature gradient - can withstand high temperatures and thermal shocks. Calibrated to contain.

Eisco labs borosilicate glass has the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C

Packaging: One unit per pack.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR