Eisco Glass Graduated Cylinders, Squat Form

Supplier: Wards
CH0343M CH0343K CH0343J CH0343N CH0343L CH0343O CH0343I
470343-632EA 48.35 CAD
470343-632 470344-008 470344-046 470344-858 470345-452 470345-844 470346-124
Eisco Glass Graduated Cylinders, Squat Form
Cylinders Measuring Cylinders
Specially designed to take up half the height of similar capacity tall-form cylinders.

  • Made of high quality, heavy duty, borosilicate 3.3 glass
  • Class A tolerance conforms with DIN ISO 4788 standards for accuracy
  • Spout for easy pouring
  • Hexagonal base provides maximum stability and prevents rolling when placed on side
  • Easy-to-read blue graduations and specifications contrast against light color liquids

Autoclavable, with superior chemical durability. Low temperature gradient - can withstand high temperatures and thermal shocks. Calibrated to contain.

Eisco labs borosilicate glass has the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C

Packaging: One unit per pack.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR