Cole-Parmer® OVF-800 Series Mechanical Convection Ovens, Antylia Scientific

Supplier: Antyila Scientific
52412-16 52412-18 52412-20 52412-22
76614-904EA 6576.47 CAD
76614-904 76614-906 76614-908 76614-910
Cole-Parmer® OVF-800 Series Mechanical Convection Ovens, Antylia Scientific
Ovens Standard Ovens
Optimized airflow provides even heat transfer for high temperature uniformity.

  • Three-point temperature calibration ensures excellent temperature accuracy over a wide temperature range
  • Intuitive 3.5" touch screen controller (display)
  • Stainless steel interior resists corrosion
  • Wide-latch handle makes it easy to open and close door even when hands are full
  • Stay-cool exterior for user safety

View current and set temperatures, timer setting, operating status, alarm conditions, and heat status on a 3.5" LCD. The touch screen makes it simple to set theMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Convection type Forced convection
Control type Microprocessor PID
Timer 99 h, 59 min
Electrical 120 VAC, 60 Hz, 12.3 A

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR