TDE Series Ultra-Low Temperature Freezers, −40 °C, Thermo Scientific

Supplier: Thermo Fisher Scientific
TDE60040FA TDE60040FD TDE60040LA TDE60040LD TDE50040FA TDE50040FD TDE50040LA TDE50040LD TDE40040FA TDE40040FD TDE40040LA TDE40040LD
76595-600EA 27334 CAD
76595-600 76595-606 76595-608 76595-610 76595-552 76595-558 76595-560 76595-562 76595-492 76595-500 76595-508 76595-516
TDE Series Ultra-Low Temperature Freezers, −40 °C, Thermo Scientific
Freezers Ultra Low Temperature Freezers
TDE series −40 °C ultra-low temperature freezers, powered by H-drive, features three upright models, maximizing storage capacity from 40000 up to 60000 2 ml vials.

  • H-drive hydrocarbon refrigeration system
  • Low peak variation
  • User-friendly and quiet (sound output below 53 dBA)
  • Security features includes alarm settings and padlock-compatible doors
  • Limit environmental impact and reduces HVAC costs

The TDE series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab. All models contains four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions

Improved customer convenience with new ergonomically designed handle, high contrast eye-level display and comfortable easy-access shelf locations. Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes.

Manufactured in an award-winning, zero-waste to landfill facility. The natural refrigerants and water-blown foam insulation, making the series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), the European Union’s F-Gas and other sustainability standards.

Certifications: CE and cULus, FDA Class II.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR