CPC® AseptiQuik® G Connectors and High Temperature Connectors, Genderless, Foxx Life Sciences

Supplier: Foxx Life Sciences
AQG17004-5 AQG17012-5 AQG17012HT-5 AQG33012HT-25 AQG33012HT-5
76552-264PK 12066.25 CAD
76552-264 76552-266 76552-268 76552-270 76552-272 76552-274 76552-276 76552-278 76552-280 76552-282 76552-284 76552-286 76552-288 76552-290 76552-292 76552-294 76552-296 76552-298 76552-300 76552-302 76552-304 76552-306 76552-308 76552-310 76552-312 76552-314 76552-316 76552-318 76552-320 76552-322 76552-324 76552-326 76552-328
CPC® AseptiQuik® G Connectors and High Temperature Connectors, Genderless, Foxx Life Sciences
Fittings and Connectors
Genderless AseptiQuik® G connectors enable quick and easy sterile connections, even in non sterile environments.

  • Material: Polycarbonate, USP Class VI, ADCF
  • Finish: Molded white
  • Pressure Range: up to 60 psi, 4.1 bar for 30 days; Up to 75 psi, 5.1 bar for 48 hours
  • Color: White
  • Mounting option free floating
  • Sterilization: Gamma or autoclave
  • Temperature range G: 1 to 40 °C (34 to 104 °F)

Genderless AseptiQuik® G connectors enable quick and easy sterile connections, even in non-sterile environments. The connectors' robust construction provides enhanced user confidence and reliable performance without the need for clamps, fixtures, or tube welders. Biopharmaceutical manufacturers benefit from a full range of interchangeable ¹/₄ to ³/₄" flow solutions with the quality and market availability they expect from the leader in single-use connection technology.

FLIP-CLICK-PULL is the innovative three-step connection process that reduces the risk of operator error. Connectors have an integrated pull tab that acts as a protective cover reducing part complexity and ensures the simultaneous removal of both membranes. They have the CPC™ click which is an audible confirmation of assembly.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR