VWR® Ultra Low Temperature Chest Freezers

Supplier: VWR International
VWRC06386FA VWRC06386LA VWRC25286FA VWRC25286FD VWRC25286LA VWRC25286LD VWRC39686FA VWRC39686FD VWRC39686LA VWRC39686LD
76575-432EA 24332 CAD
76575-432 76575-434 76575-436 76575-438 76575-440 76575-442 76575-444 76575-446 76575-448 76575-450
VWR® Ultra Low Temperature Chest Freezers
Freezers Ultra Low Temperature Freezers
VWR® Series –80 °C ultra-low temperature (ULT) freezers, powered by the H-Drive refrigeration system, are designed for efficiency. The units enable the same excellent experience as upright ULT freezers, with an additional benefit of enhanced performance. As a result, the series delivers a foundational ULT experience with the reliability and performance needed to protect your work—and the sustainability to meet global compliance.

  • Worry-free storage; with low peak variation, samples are protected throughout the entire cabinet
  • Fast door opening recovery; as little as 1 minute for chest freezers
  • Designed to keep samples safe with secure freezer settings with sample security
  • Choice of general-purpose models for non-diagnostic general laboratory use, and FDA Class II Medical Device models for storage of blood, plasma, tissue, skin, and bone
  • Energy use as low as 4.4 kWh/day, depending on size and temperature
  • SNAP and EU F-gas regulation compliant, natural hydrocarbon refrigerants
  • Environmentally friendly, polyurethane foam with non- HFC blowing agent is compliant with SNAP and EU F-gas regulations
  • H-Drive Information Center (HIC) touchscreen user interface and USB data download capability
  • Three-years parts and labor standard warranty plus two additional years on compressor parts

The combination the VWR® chest ULT freezers’ rapid door open recovery and tight peak variation make them perfect for frequent entry or long-term storage applications. Units are quiet enough to be located directly in the laboratory; at just 50 dBA, the sound is comparable to a home refrigerator. Less heat emission lowers HVAC costs.

Download capability: USB data

Certifications: CE and UL listed.

Ordering information: A wide range of optional accessories such as racks, chart recorders, LN₂ or CO₂ back up systems, remote monitoring, calibration, validation are sold separately.

Packaging: Units are packaged on a pallet.

Caution: Please ensure proper clearance is available from loading dock/receiving area to final location. This includes elevators, doorways, hallways etc. Equipment is heavy. Proper care should be taken while unloading product from packaging and moving units into place.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR