Versilon™ 2001 Transfer Tubing

Supplier: VWR International
MFLX96430-10 AE300003 AE300007 AE300012 AE300017 AE300022 AE300038 AE300053 MFLX96430-18 MFLX96430-14
MFLX96430-10EA 541.94 CAD
MFLX96430-10 MFLX96430-00 MFLX96430-02 MFLX96430-04 MFLX96430-06 MFLX96430-08 MFLX96430-12 MFLX96430-16 MFLX96430-18 MFLX96430-14
Versilon™ 2001 Transfer Tubing
Tubing Transfer Tubing
Ideal for chemical transfer applications.

  • Global market leader in range of formulations for most extensive chemical compatibility

Formulation: Versilon™ 2001
Applications: Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer.
Characteristics: Plasticizer-free, translucent, excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
Certification:FDA compliant for food contact
Temperature range:-108F to 135F (-78 to 57C)
Sterilize: With ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR