DC-Powered Mini Diaphragm Pumps

Supplier: BPH PUMP & EQUIPMENT INC
HRP54V-1P3 HRP54V-1A3 HRP54V-2A3 HRP54V-1V3 HRP54V-2V3 MFLX74201-03 MFLX74201-31 MFLX74201-33
MFLX74201-01EA 568.8 CAD
MFLX74201-01 MFLX74201-11 MFLX74201-13 MFLX74201-21 MFLX74201-23 MFLX74201-03 MFLX74201-31 MFLX74201-33
DC-Powered Mini Diaphragm Pumps
Pumps Diaphragm Pumps
DC-powered pumps with PVDF pump head.

  • High resolution with a flow range of 0.055 to 38 ml/min
  • Choose between 12 VDC or 24 VDC power—pulse, start/stop, or proportional control
  • Connect 1/8" x 1/4" tubing directly to pump ports

Choose a pump with one of the following control methods:
Pulse: 1 stroke per pulse—0 to 720 strokes per minute control capability
4 to 20 mA: proportional control based on mA signal
1 to 5 VDC: proportional control based upon a 1 to 5 VDC input signal
Start/stop: pump stops during contact input
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR