Hedland Flow Meters for Petroleum Fluids

Supplier: BADGER METER INC
H201A-005 H601A-001 H601A-005 H601A-010 H601A-015 H701A-005 H701A-010 H701A-030 H701S-005-F2 H801A-075 MFLX32507-81 MFLX32507-84 MFLX32507-85 MFLX32507-86 MFLX32507-98 MFLX32508-03 MFLX32508-09 MFLX32508-12 MFLX32508-13 MFLX32508-19 MFLX32508-21 MFLX32508-30 MFLX32508-33 MFLX32508-34 MFLX32508-42 MFLX32508-49 MFLX32508-52 MFLX32508-59 MFLX32508-64 MFLX32508-69 MFLX32508-82
MFLX32507-80EA 428.18 CAD
MFLX32507-80 MFLX32507-95 MFLX32508-01 MFLX32508-04 MFLX32508-07 MFLX32508-28 MFLX32508-31 MFLX32508-37 MFLX32508-44 MFLX32508-61 MFLX32507-81 MFLX32507-84 MFLX32507-85 MFLX32507-86 MFLX32507-98 MFLX32508-03 MFLX32508-09 MFLX32508-12 MFLX32508-13 MFLX32508-19 MFLX32508-21 MFLX32508-30 MFLX32508-33 MFLX32508-34 MFLX32508-42 MFLX32508-49 MFLX32508-52 MFLX32508-59 MFLX32508-64 MFLX32508-69 MFLX32508-82
Hedland Flow Meters for Petroleum Fluids
Flow Switches
Install in any position—360° rotatable guard/scale.

  • Easier to read linear scale

FEATURES
Direct reading
Install in any posiiton
360 degrees rotatable guard / scale
Easier to read linear scale
No flow straighteners or special piping required
Relatively insensitive to shock and vibration
Good viscosity stability
Temperature up to 240 °F
Accuracy ± 2% full scale
Repeatability ± 1%
Special scales available
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR