Edwards Vacuum 316L Stainless Steel Vacuum Ball Valves

Supplier: Edwards Vacuum
C36000200 C36000100 C36000300
MFLX79302-67EA 845.3 CAD
MFLX79302-67 MFLX79302-65 MFLX79302-63
Edwards Vacuum 316L Stainless Steel Vacuum Ball Valves
Valves Ball Valves
Excellent in applications where fast action and full bore pumping are needed.

  • Rugged design for dirty system use
  • Corrosion resistant — 316L stainless steel with PTFE seats
  • Leak rate better than 1 x 10–6 mbar/sec (8 x 10–7 Torr/sec)

These Edwards Vacuum 316L Stainless Steel (SS) Vacuum Ball Valves are ideal is rugged applications that require corrosion resistance. All valves feature and operating range of 10-6 to 7 bar (8 x 10-7 to 5250 torr) and a temperature range of 41 to 149 °F (5 to 65 °C).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR