Chemfluor® PTFE Transfer Pump Tubing

Supplier: VWR International
TSPTFE-0125-031-50 TSPTFE-0250-062-50 TSPTFE-0250-047-50 TSPTFE-0250-031-50 TSPTFE-0312-031-50 TSPTFE-0375-062-50 TSPTFE-0375-031-50 TSPTFE-0500-062-50 TSPTFE-0500-031-50 TSPTFE-0625-062-50 TSPTFE-0312-062-50 TSPTFE-0750-062-50
MFLX96000-02EA 382.36 CAD
MFLX96000-02 MFLX96000-04 MFLX96000-06 MFLX96000-08 MFLX96000-12 MFLX96000-14 MFLX96000-16 MFLX96000-18 MFLX96000-20 MFLX96000-26 MFLX96000-10 MFLX96000-30
Chemfluor® PTFE Transfer Pump Tubing
Tubing Transfer Tubing
Be more flexible.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: Chemical transfer and pharmaceutical processes.
Characteristics: Most flexible fluoropolymer. Excellent chemical compatibility. Translucent.
Certification: FDA compliant.
Temperature range: –450 to 550 °F (–268 to 288 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR