Viton® Transfer Pump Tubing

Supplier: VWR International
MFLX06434-01 MFLX06434-02 MFLX06434-03 MFLX06434-04 MFLX06434-05 MFLX06434-06 MFLX06434-07 MFLX06434-08 MFLX06434-09
MFLX06434-01EA 121.34 CAD
MFLX06434-01 MFLX06434-02 MFLX06434-03 MFLX06434-04 MFLX06434-05 MFLX06434-06 MFLX06434-07 MFLX06434-08 MFLX06434-09
Viton® Transfer Pump Tubing
Tubing Transfer Tubing
keep light sensitive samples safe.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: Acid and solvent transfer; high-temperature work.
Characteristics: Opaque black.
Certification: Tubing is manufactured according to GMP.
Temperature range: –25 to 399 °F (–32 to 204 °C)
Sterilize: Not recommended.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR