Tygon® 3350 Platinum-Cured Silicone Tubing

Supplier: VWR International
MFLX95702-00 MFLX95702-01 MFLX95702-02 MFLX95702-03 MFLX95702-04 MFLX95702-05 MFLX95702-06 MFLX95702-08 MFLX95702-09 MFLX95702-10 MFLX95702-13 MFLX95702-14 MFLX95702-16 MFLX95702-17 MFLX95702-19 MFLX95702-20 MFLX95702-18 MFLX95702-28 MFLX95702-27 MFLX95702-25
MFLX95702-00EA 306.05 CAD
MFLX95702-00 MFLX95702-01 MFLX95702-02 MFLX95702-03 MFLX95702-04 MFLX95702-05 MFLX95702-06 MFLX95702-08 MFLX95702-09 MFLX95702-10 MFLX95702-13 MFLX95702-14 MFLX95702-16 MFLX95702-17 MFLX95702-19 MFLX95702-20 MFLX95702-18 MFLX95702-28 MFLX95702-27 MFLX95702-25
Tygon® 3350 Platinum-Cured Silicone Tubing
Tubing Transfer Tubing
Reduced particle entrapment with ultra-smooth inner surface.

  • Minimal extractables help maintain fluid integrity

Formulation: TYGON® 3350 silicone, platinum cured.
Applications: Pharmaceutical, cosmetic, industrial, and auto-analysis applications.
Characteristics: Ultra-smooth inner surface reduces particle entrapment and minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; is odorless, tasteless, and non-toxic. Transparent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600); meets USP Class VI requirements, NSF criteria and EP 3.2.9 requirements. Tubing is manufactured according to GMP.
Temperature range: –112 to 392 °F (–80 to 200 °C)
Sterilize: With ethylene oxide, gamma irradiation, or autoclave for 30 min, 15 psi.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR