CBS 2101 Controlled Rate Freezing System Including Cart, Biolife Solutions

Supplier: Biolife Solutions
42100-MPI 42101-EQ 42101-MPI
76542-164EA 61739.15 CAD
76542-164 76542-162 76542-160
CBS 2101 Controlled Rate Freezing System Including Cart, Biolife Solutions
Cryopreservation Systems
The 2101 Controlled Rate Freezer can freeze at rates of 0.01 to 99 ⁰C per minute, and includes a laptop controller with six pre-set easy-to-run programs or unlimited user programs.

  • Laptop controller using Windows based operating system. Program temperature hold: 1 s to 99 h
  • Unlimited programming capability
  • Multi-color graphing of sample, chamber, and program temperature
  • Temperature set points by sample or chamber
  • Programs and freeze data saved to hard drive or disc
  • Freeze run graphs and data available via any standard USB printer
  • Continuous digital and graph display for time and temperature during operation
  • Temperature range −180 to +50 °C
  • Freezing rates of 0.01 to 99.9 °C per minute
  • Six pre-set easy to run freeze programs

Controlled Rate Freezing System, single-probe, includes laptop computer with 2101 software, freezing chamber, mobile cart, LN₂ hose (4 foot) and limited choice of sample freezing rack and a single probe.

The single-probe version 76542-160 has 1 temperature probe jack, the Equine version 76542-162 is the same however, in addition it has software with two equine freezing profiles. The multi probe version 76542-164, has 6 temperature probe jacks, and is also supplied with a single probe.

Freezer type: Controlled rate

Temperature range: −180...+50 °C

Certifications: CE, UL marked.

Ordering information: Racks, canisters, inventory systems, dividers, and other accessories are sold separately.

Packaging: All freezers are despatched in crates. One freezer per crate, if racks are ordered our shipping team will work to include those in your freezer delivery.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR