CBS Isothermal LN₂ Freezers, Biolife Solutions

Supplier: CUSTOM BIOGENIC SYSTEMS, INC
55156V 55305VEH 55305V 77301C 55505V 77501C 77502CEH
76542-146EA 41121.87 CAD
76542-146 76542-148 76542-150 76542-152 76542-154 76542-156 76542-158
CBS Isothermal LN₂ Freezers, Biolife Solutions
Cryopreservation Systems
Isothermal LN₂ storage freezers are made with jacketed technology that provides completely dry storage, reducing the risk of cross-contamination due to leakage and spilling of LN₂ and increasing effective storage space.

  • Exceptional temperature uniformity
  • A blanket of LN₂ surrounding the entire wall of the storage area creates minimal temperature variation throughout the chamber
  • Reduced risk of cross-contamination - liquid-free chamber greatly reduces the chance of sample cross-contamination and eliminates the risk of liquid nitrogen leaking into sample
  • Minimal temperature change with lid open
  • No LN₂ in the chamber so there is a minimal temperature decrease when the lid is open
  • Increased safety
  • Completely dry storage area keeps users safe from LN₂ splashes

The V Series Isothermal Freezers include series 2301 Autofill-Monitor System with Gas By-Pass System and LN₂ Hose. The Isothermal’s proprietary jacket separates LN₂ from the chamber, lowering the risk of sample cross-contamination from LN₂ and increasing effective storage space.

Freezer type: Cryogenic storage
Material: Stainless steel

Temperature range: Up to −193 °C

Certifications: CE, UL marked.

Ordering information: Racks, canisters, inventory systems, dividers, and other accessories are sold separately.

Packaging: All freezers are despatched in crates. One freezer per crate, if racks are ordered our shipping team will work to include those in your freezer delivery.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR