Masterflex® Low-Density Polyethylene (LDPE) Tubing, Avantor®

Supplier: VWR International
TEX86-TE0
MFLX95876-03EA 184.86 CAD
MFLX95876-03 MFLX95876-05
Masterflex® Low-Density Polyethylene (LDPE) Tubing, Avantor®
Tubing Transfer Tubing
General low pressure and temperature tubing.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications: General low pressure and temperature, instrumentation, corrosive atmosphere, and food processing applications.
Characteristics: Broad chemical, solvent, and corrosive atmosphere resistance with good dimensional stability. Translucent.
Certification: FDA-compliant (21 CFR 177.1520); meets USDA requirements
Temperature range: –100 to 175 °F (–73 to 80 °C)
Sterilize: Ethylene oxide.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR