Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Red, Avantor®

Supplier: VWR International
42595 38495
MFLX96130-02EA 115.02 CAD
MFLX96130-02 MFLX96130-04
Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Red, Avantor®
Tubing Transfer Tubing
Quickly identify lines.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Applications: Ideal for dedicated or multiple lines—provides quick and easy line identification.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Opaque.
Certifications: None.
Temperature range: -400 to 500 °F (-240 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR