Masterflex® Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, Avantor®

Supplier: VWR International
MFLX95703-01 MFLX95703-02 MFLX95703-03 MFLX95703-05 MFLX95703-07
MFLX95703-01EA 9843.4 CAD
MFLX95703-01 MFLX95703-02 MFLX95703-03 MFLX95703-05 MFLX95703-07
Masterflex® Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, Avantor®
Tubing Transfer Tubing
Won't crack under pressure—withstands pressures to 312 psi.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Formulation: Tygon® 3370 I. B., silicone, platinum cured.
Applications: Demanding sanitary high-pressure pharmaceutical, biotechnology, food and beverage, and cosmetic applications.
Characteristics: Excellent heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and USP Class V extractables; exceeds Class VI implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA 21 CFR 210, 211). Tubing manufactured according to GMP
Temperature range: –60 to 320 °F (–51 to 160 °C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR