Masterflex® Transfer Tubing, Peroxide-Cured Silicone, Avantor®

Supplier: VWR International
MFLX06411-12 MFLX06411-03 MFLX06411-19 MFLX06411-55 MFLX06411-58 MFLX06411-59 MFLX06411-60 MFLX06411-62 MFLX06411-63 MFLX06411-64 MFLX06411-65 MFLX06411-66 MFLX06411-67 MFLX06411-68 MFLX06411-69 MFLX06411-70 MFLX06411-71 MFLX06411-72 MFLX06411-74 MFLX06411-75 MFLX06411-76 MFLX06411-77 MFLX06411-78 MFLX06411-79 MFLX06411-80 MFLX06411-82 MFLX06411-83 MFLX95886-00 MFLX95886-01 MFLX95886-02 MFLX95886-03 MFLX95886-04 MFLX95886-05 MFLX95886-06 MFLX95886-07 MFLX95886-09 MFLX95886-10 MFLX95886-11 MFLX95886-13 MFLX95886-14 MFLX95886-15 MFLX95886-16 MFLX95886-18 MFLX95886-21 MFLX95886-23 MFLX95886-08 MFLX95886-12 MFLX95886-17 MFLX95886-19 MFLX95886-24
MFLX06411-12EA 320.74 CAD
MFLX06411-12 MFLX06411-03 MFLX06411-19 MFLX06411-55 MFLX06411-58 MFLX06411-59 MFLX06411-60 MFLX06411-62 MFLX06411-63 MFLX06411-64 MFLX06411-65 MFLX06411-66 MFLX06411-67 MFLX06411-68 MFLX06411-69 MFLX06411-70 MFLX06411-71 MFLX06411-72 MFLX06411-74 MFLX06411-75 MFLX06411-76 MFLX06411-77 MFLX06411-78 MFLX06411-79 MFLX06411-80 MFLX06411-82 MFLX06411-83 MFLX95886-00 MFLX95886-01 MFLX95886-02 MFLX95886-03 MFLX95886-04 MFLX95886-05 MFLX95886-06 MFLX95886-07 MFLX95886-09 MFLX95886-10 MFLX95886-11 MFLX95886-13 MFLX95886-14 MFLX95886-15 MFLX95886-16 MFLX95886-18 MFLX95886-21 MFLX95886-23 MFLX95886-08 MFLX95886-12 MFLX95886-17 MFLX95886-19 MFLX95886-24
Masterflex® Transfer Tubing, Peroxide-Cured Silicone, Avantor®
Tubing Transfer Tubing
No need to worry about the heat - use for applications up to 460 °F.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Applications: Pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications
Characteristics: Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -60 to 460 °F (-51 to 238 °C)
Sterilize: Autoclave or gamma irradiation
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR