Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, FDA-Compliant Viton®, Avantor®

Supplier: VWR International
96428-26 96428-42 96428-48 T97628-18 T97628-22 T97628-24 97628-26 T97628-28 97628-30 T97628-32 97628-34 T97628-36 97628-38 T97628-40 97628-42 T97628-44 97628-46 97628-48 96428-34
MFLX96428-26EA 529.3 CAD
MFLX96428-26 MFLX96428-42 MFLX96428-48 MFLX97628-18 MFLX97628-22 MFLX97628-24 MFLX97628-26 MFLX97628-28 MFLX97628-30 MFLX97628-32 MFLX97628-34 MFLX97628-36 MFLX97628-38 MFLX97628-40 MFLX97628-42 MFLX97628-44 MFLX97628-46 MFLX97628-48 MFLX96428-34
Masterflex® Ismatec® Pump Tubing, 2-Stop Microbore, FDA-Compliant Viton®, Avantor®
Tubing Peristaltic Pump Tubing
Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Applications: Acid and solvent transfer; high-temperature work
Characteristics: Opaque black
Resin certification: Tubing is manufactured according to GMP
Temperature range: -8 to 400 °F (-13 to 204 °C)
Sterilize: At 480 °F (249 °C) for 16 hours in a circulating hot air oven
The overall length of Viton® 97628-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR