Masterflex® High-Pressure Peristaltic Pumps, Mid-Flow Range, Avantor®

Supplier: VWR International
MFLX74200-59EA 10933.6 CAD
MFLX74200-59 MFLX74203-01 MFLX74203-04 MFLX74203-22 MFLX74203-23 MFLX74203-03
Masterflex® High-Pressure Peristaltic Pumps, Mid-Flow Range, Avantor®
Pumps Peristaltic Pumps
Don’t let back pressure affect output.

  • Pump at flow rates up to 33.3 GPH and pressures up to 125 psi
  • Self priming even against maximum line pressure
  • NEMA 4X and IP66 rated for washdown
  • Multiple I/O control and alarm modes
  • Maintenance-free, brushless DC motor with a 2500:1 turndown ratio
  • Output volume is not affected by changes in back pressure

Choose a pump to achieve flow rates up to 33.3 GPH (136LPH) and pressures up to 125 psi (8.6 bar) depending on your application. The pump performance allows for 30 feet (9 meters) of suction lift using water. Keeping chemical compatibility as simple as possible, the tubing is the only material in contact with the fluid. These pumps can achieve maximum pressure via a clockwise or counterclockwise rotation, giving great flexibility to your installation situation.

Operator-friendly digital touch pad with menu-driven software make these pumps very easy to operate. The VGA graphic multicolor, backlit LCD displays remote/local control status, motor speed, output rate, input signal values, and service and alarm status. Multilingual display can present the information in English, Spanish, French, or German. A Tube Failure Detection (TFD) system senses tube failure by detecting the presence of the pumped chemical in the head. Built-in error correction prevents false triggering.

Delivery information: Includes 6 ft (1.8 m) cord.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR