Masterflex® Transfer Tubing, Tygon® E-3603, Avantor®

Supplier: VWR International
MFLX06407-11 MFLX06407-01 MFLX06407-05 MFLX06407-07 MFLX06407-09
MFLX06407-11EA 1659 CAD
MFLX06407-11 MFLX06407-01 MFLX06407-05 MFLX06407-07 MFLX06407-09
Masterflex® Transfer Tubing, Tygon® E-3603, Avantor®
Tubing Transfer Tubing
Long-life tubing ideal for general purpose applications.

  • Global market leader in range of formulations for most extensive chemical compatibility

Formulation: Tygon® E-3603
Applications: General laboratory use.
Characteristics: Long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic. Transparent.
Certifications: FDA compliant. Made according to GMP.
Temperature range: –58 to 165 °F (–50 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi. After autoclaving, dry at no moreMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR