Masterflex® Pump Tubing, Platinum-Cured Silicone, Avantor®

Supplier: VWR International
MFLX96409-44 MFLX96409-22 MFLX96409-42 MFLX96409-30 MFLX96409-26 MFLX96409-28
MFLX96409-44EA 339.7 CAD
MFLX96409-44 MFLX96409-22 MFLX96409-42 MFLX96409-30 MFLX96409-26 MFLX96409-28
Masterflex® Pump Tubing, Platinum-Cured Silicone, Avantor®
Tubing Peristaltic Pump Tubing
Excellent biocompatibility that meets multiple classifications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables

Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
Certifications: USP Class V Extractables (Exceeds Class VI Implant), European Pharmacopoeia (EP 3.1.9), FDA 21 CFR 177.2600, FDA 21 CFR 210 and 211, Exceeds 3A sanitary cGMPs, REACH (non DEHP) compliant, RoHS compliant, and ADCF compliant
Temperature Range: Static: –50 to 230 °C (–58 to 446 °F)
Temperature Range: Dynamic (pumping): –40 to 100 °C (–40 to 212 °F)
Sterilize: EtO, autoclave, or gamma irradiation

Note: For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR