Masterflex® Adapter Fittings, Hose Barb to Sanitary Clamp, Straight, Avantor®

Supplier: Avantor Fluid Handling
Masterflex®
3070065 3070061 3070063 3070058 3070062 3070064 3070060 3070059
MFLX30700-65EA 180.12 CAD
MFLX30700-65 MFLX30700-64 MFLX30700-63 MFLX30700-62 MFLX30700-61 MFLX30700-60 MFLX30700-59 MFLX30700-58
Masterflex® Adapter Fittings, Hose Barb to Sanitary Clamp, Straight, Avantor®
Fittings and Connectors
Meets FDA requirements and 3A sanitary standards.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Easily connects pipes or fittings of different types
  • Compatible with standard 304L fitting clamps
  • Ideal for pharmaceutical industry

These barbed fitting offers tight seal on hoses when used with a hose clamp (not included). Ideal for pharmaceutical industry, and chemical compatibility for use with corrosive acids and bases.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR