Masterflex® Transfer Tubing, Tygon® ND-100-65, Non-DEHP, Avantor®

Supplier: Avantor Fluid Handling
Masterflex®
ADF00007-CP ADF00004-CP ADF00036-CP ADF00029-CP ADF00053-CP ADF00027-CP ADF00001-CP ADF00005-CP ADF00022-CP ADF00016-CP ADF00014-CP ADF00002-CP ADF00028-CP ADF00010-CP ADF00037-CP ADF00019-CP ADF00018-CP ADF00038-CP ADF00017-CP ADF00011-CP ADF00012-CP ADF00006-CP ADF00009-CP ADF00013-CP ADF00046-CP
MFLX95666-31EA 962.22 CAD
MFLX95666-31 MFLX95666-10 MFLX95666-33 MFLX95666-11 MFLX95666-12 MFLX95666-13 MFLX95666-14 MFLX95666-15 MFLX95666-16 MFLX95666-17 MFLX95666-08 MFLX95666-09 MFLX95666-20 MFLX95666-21 MFLX95666-22 MFLX95666-00 MFLX95666-01 MFLX95666-03 MFLX95666-26 MFLX95666-04 MFLX95666-27 MFLX95666-05 MFLX95666-06 MFLX95666-28 MFLX95666-07
Masterflex® Transfer Tubing, Tygon® ND-100-65, Non-DEHP, Avantor®
Tubing Transfer Tubing
Drains completely.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Formulation: ND-100-65
Applications: Pharmaceutical and biotech research applications.
Characteristics:Non-DEHP, phthalate free. Non-wetted surface permits complete drainage. Bondable, weldable. Clear.
Certification: USP Class VI, REACH, ISO 10993
Temperature range: -44 to 165 °F (-42 to 74 °C)
Sterilize: Autoclave, ethylene oxide, or irradiation.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR