Masterflex® Transfer Tubing, Tygon® E-3606, Non-DEHP Vacuum, Avantor®

Supplier: VWR International
MFLX06414-10 MFLX06414-20 MFLX06414-30 MFLX06414-40 MFLX06414-55
MFLX06414-10EA 248.06 CAD
MFLX06414-10 MFLX06414-20 MFLX06414-30 MFLX06414-40 MFLX06414-55
Masterflex® Transfer Tubing, Tygon® E-3606, Non-DEHP Vacuum, Avantor®
Tubing Transfer Tubing
Won't crack or oxidize.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Formulation: Tygon® E-3603 vacuum
Applications: General lab, food and beverage, and biopharm. Vacuum service of 29.9” Hg (760 mm Hg) at 73 °F (23 °C).
Characteristics: Non-DEHP, phthalate-free plasticizer. Flexible, biodegradable, crack-resistant, nontoxic, and nonoxidizing. Clear.
Certifications: USP Class VI and NSF 51
Temperature range: Brittle temperature is -51F (-46 °C).
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi (1 bar).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR