Masterflex® Transfer Tubing, Cleargreen® Phthalate and DEHP-Free PVC, Avantor®

Supplier: VWR International
MFLX96605-20 MFLX96605-22 MFLX96605-24 MFLX96605-27 MFLX96605-29 MFLX96605-31 MFLX96605-33 MFLX96605-37 MFLX96605-39 MFLX96605-41 MFLX96605-43 MFLX96605-35
MFLX96605-20EA 72.52 CAD
MFLX96605-20 MFLX96605-22 MFLX96605-24 MFLX96605-27 MFLX96605-29 MFLX96605-31 MFLX96605-33 MFLX96605-37 MFLX96605-39 MFLX96605-41 MFLX96605-43 MFLX96605-35
Masterflex® Transfer Tubing, Cleargreen® Phthalate and DEHP-Free PVC, Avantor®
Tubing Transfer Tubing
Eliminate odor transferring to sample.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Characteristics: Translucent, odorless, low water absorption, low extractables
Certified compliant FDA compliant, USP Class VI, 3A compliant, Reach compliant and RoHS compliant.
Temperature range: -58 to 165 °F (-50 to 74 °C)
Sterilize: Autoclave or ethylene oxide.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR