Masterflex® Transfer Tubing, Tygon® ND-100-80 Microbore, Avantor®

Supplier: VWR International
AAD02119-CP ND-100-80 AAD02091-CP ND-100-80 AAD02103-CP ND-100-80 AAD02127-CP ND-100-80 AAD02133-CP ND-100-80
MFLX06419-03CS 0 CAD
MFLX06419-03 MFLX06419-00 MFLX06419-01 MFLX06419-04 MFLX06419-05
Masterflex® Transfer Tubing, Tygon® ND-100-80 Microbore, Avantor®
Tubing Transfer Tubing
Clear formulation for easier sample viewing.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Formulation: Tygon ND-100-80
Applications: General laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Also excellent with low-flow peristaltic pump applications.
Characteristics: Extremely flexible. Non-toxic; nonpyrogenic; biocompatible. Crystal clear.
Certifications: Resin meets USP Class VI requirements.
Temperature range: -25 to 185 °F (-31 to 85 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR