Masterflex® Transfer Tubing, Tygon® 2475, High Purity, Avantor®

Supplier: VWR International
MFLX95635-50 MFLX95635-51 MFLX95635-52 MFLX95635-53 MFLX95635-54 MFLX95635-55 MFLX95635-58 MFLX95635-56
MFLX95635-50EA 268.6 CAD
MFLX95635-50 MFLX95635-51 MFLX95635-52 MFLX95635-53 MFLX95635-54 MFLX95635-55 MFLX95635-59 MFLX95635-58 MFLX95635-56
Masterflex® Transfer Tubing, Tygon® 2475, High Purity, Avantor®
Tubing Transfer Tubing
Resists build-up and bacterial growth.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

Formulation: TYGON 2475
Applications: Sensitive fluid transfer applications requiring high purity.
Characteristics: Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth), safely dispose of through incineration, and nontoxic. Transparent.
Certification: Resin is FDA compliant and meets USP 23 Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -94 to 130 °F (-70 to 54 °C)
Sterilize: With ethylene oxide or gamma irradiation.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR