Cole-Parmer® SH-200 Series See-Saw Rocking Shakers, Antylia Scientific

Supplier: Antyila Scientific
51901-07 51901-15
76542-138EA 2662.1 CAD
76542-138 76542-140
Cole-Parmer® SH-200 Series See-Saw Rocking Shakers, Antylia Scientific
Shakers Rotating/Rocking Shakers
These see-saw shakers gently mix live cultures.

  • Non-slip mat and platform lip hold vessels securely
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators

These see-saw rocking shakers provide a gentle rocking action at a 7 degree tilt angle, perfect for culture flasks and petri dishes. The shakers offer a quiet drive mechanism, easy to use controller with timer, LED display, and a digital speed selection from 5 to 70 rpm.

Easily set digital timer from 1 to 999 minutes. When timer reaches zero, theMore Product Information
Order Now

SPECIFICATIONS

Model SH-200D-S-L-120 SH-200D-S-120
Environmentally Preferable
Angle 7° tilt angle 7° tilt angle
Operating temperature 4...40 °C (39.2...104 °F) 4...40 °C (39.2...104 °F)
Display LED LED
Max. load 10 kg (22 lbs.) 3 kg (6.6 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR