PUREZERO* HG3 Light Blue Sterile Nitrile Gloves, Halyard

Supplier: O&M HALYARD CANADA, INC CA
CLN923210 CLN923260 CLN923265 CLN923270 CLN923275 CLN923280 CLN923285 CLN923290
CA76540-296CS 691.68 CAD
CA76540-296 CA76540-298 CA76540-300 CA76540-302 CA76540-304 CA76540-306 CA76540-308 CA76540-310
PUREZERO* HG3 Light Blue Sterile Nitrile Gloves, Halyard
Gloves
PUREZERO* Cleanroom Gloves are ideal for applications that involve handling delicate equipment in microelectronics, semiconductors, optics, pharmaceutical, and medical device manufacturing applications. They are specifically designed to meet the stringent requirements of cleanroom environments.

  • Recommended for use in ISO Class 3 or higher and Grade A/B/C/D cleanrooms
  • Maximum particles: >0.5 µm/cm² less than 1200
  • AQL 0.65 for pinholes
  • Accelerator-, silicone-, latex-, and powder-free
  • Hand specific, 30.5 cm (12") length with beaded cuff
  • Fingertip thickness: 0.10 mm/4 mil
  • Palm thickness: 0.08 mm/3.1 mil
  • Static for dissipative use, SAL 10⁻⁶

These gloves are clean processed (washed repeatedly in deionized water) to ensure consistent control of low particles, extractables, and endotoxin levels. They are recommended for use in ISO Class 3 or higher cleanroom environments. They are individually pair packaged for aseptic donning (poly wallet and pouch) and have triple-layer cleanroom compatible packaging (poly pouch, inner bag, and case liner). PUREZERO* HG3 Sterile Light Blue Nitrile Cleanroom Gloves have a hand-specific shape, 4 mil fingertip thickness, and a smooth finish, with beaded cuff to aid in donning and help prevent roll down. With gamma irradiation to a Sterility Assurance Level (SAL) of 10¯⁶they are suitable for aseptic cleanroom applications.

Because PUREZERO* HG3 sterile cleanroom gloves are made with an accelerator-free nitrile polymer, there is a reduced risk of allergies and skin irritation associated with accelerator chemicals in other nitrile gloves.

Certifications: Certificates of Analysis (CoA), and Certificates of Irradiation (CoI) easily accessible online for every production lot. Declaration of Conformity (DoC) documents showing compliance to applicable regulations and standards are also available.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR