Cole-Parmer® SD Overhead Laboratory Mixers, Antylia Scientific

Supplier: Antyila Scientific
55008-04 55008-05
76539-178EA 6285.33 CAD
76539-178 76539-180
Cole-Parmer® SD Overhead Laboratory Mixers, Antylia Scientific
Stirrers Overhead Stirrers
Variable speed mixer designed for reliability and durability.

  • Four-digit LED display indicates rpm, torque, time, and rotation direction
  • Durable - no wear user serviceable parts
  • Low/no maintenance brushless motor
  • Adjustable tilt from 0 to 30 degrees allows proper propeller placement
  • User-replaceable keyless chuck

The Cole-Parmer SD laboratory mixer ensures accurate, dependable motor speed control with “soft-start” feature and smooth, gradual adjustment to the speed setting. Constant speed is maintained electronically via automatic compensation for changes in load torque demands at both high and low speeds. Built-in motor current compensation minimizes speed drift with changes in load. Motor current limiting protects the system in case of a locked rotor condition. Output circuit protection protects against inadvertent output shorting.

The mixer rotates at 50 to 2500 rpm with a maximum torque of 113 in-oz. (80 N cm) and has a through-shaft capability. Bracket hardware is preinstalled to enable installation of the adjustable tilt mounting bracket. The motor cable connector has a locking mechanism when the cable is connected to prevent unintended disconnection in the event of accidental force on the motor cable.

The precision digital controller is used to turn on and set the speed, timer, direction of rotation, and torque limits for the mixer motor. LED indicators identify the function being displayed, and a flashing LED and audible alarm indicate when limit conditions have been reached.

Chuck: Keyless three-jawed type chuck
Controller dimensions (W×D×H): 9.7×9.9×3.5"

Motor type: Brushed DC motor
Motor dimensions (L×H): 3.4×10.9"

Certifications: IP 44 rated per IEC 60529.

Accessories information: 76539-178: Mixer motor (76539-186), bracket, and mixer controller (76539-184), and power cord.
76539-180: Mixer motor (76539-186), bracket, and mixer controller (76539-184), mixer stand, double rod clamp, 18׳/₈" shaft, 3" propeller and power cord.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR