Cole-Parmer® SP Overhead Laboratory Mixers, Antylia Scientific

Supplier: Antyila Scientific
55008-02 55008-03
76539-174EA 6071.09 CAD
76539-174 76539-176
Cole-Parmer® SP Overhead Laboratory Mixers, Antylia Scientific
Stirrers Overhead Stirrers
Variable speed mixer designed for reliability and durability.

  • Durable - no wear user serviceable parts
  • Low/no maintanence brushless motor
  • Adjustable tilt from 0 to 30 degrees allows proper propeller placement
  • Hollow through shaft and user-replaceable keyless chuck
  • Adjustable mounting type

The Cole-Parmer SP laboratory mixer ensures accurate, dependable motor speed control with 'soft-start' feature and smooth, gradual adjustment to the speed setting. Constant speed is maintained electronically via automatic compensation for changes in load torque demands at both high and low speeds. Built-in motor current compensation minimizes speed drift with changes in load. Motor current limiting protects the system in case of a locked rotor condition. Output circuit protection protects against inadvertent output shorting.

The mixer rotates at 50 to 2500 rpm with a maximum torque of 91 in-oz. (64 Ncm) and has a through-shaft capability. Bracket hardware is preinstalled to enable installation of the adjustable tilt mounting bracket. The motor cable connector has a locking mechanism when the cable is connected to prevent unintended disconnection in the event of accidental force on the motor cable.

The variable-speed controller is used to turn on and set the speed and direction of the mixer motor. Easily switch the direction of rotation using the Forward-Off-Reverse switch. The LED indicates the mixer is powered by turning green and flashes when a limit condition has been reached.

Chuck: Keyless three-jawed type chuck
Controller dimensions (W×D×H): 9.7×9.9×3.5"

Motor type: Brushed DC motor
Motor dimensions (L×H): 3.4×10.9"

Certifications: IP 44 rated per IEC 60529.

Accessories information: 76539-174: Mixer motor (76539-186), bracket, mixer controller (76539-182), and power cord.
76539-176: Mixer motor (76539-186), bracket, mixer controller (76539-182), shaft ³/₈×18" (04552-35), 3" propeller (04552-60), double clamp (08041-22), stand (04552-80) and power cord.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR