Cole-Parmer® GP Overhead Laboratory Mixers, Antylia Scientific

Supplier: Antyila Scientific
55008-00 55008-01
76539-170EA 2661.76 CAD
76539-170 76539-172
Cole-Parmer® GP Overhead Laboratory Mixers, Antylia Scientific
Stirrers Overhead Stirrers
Mixer designed for reliability and durability.

  • Ideal for light-duty mixing of water-like fluids
  • Brushed DC motor with integrated overload protection
  • Durable - no wear parts that require user service
  • User-replaceable keyless chuck

The Cole-Parmer GP laboratory mixer ensures accurate, dependable motor speed control with “soft-start” feature and smooth, gradual adjustment to the speed setting. Constant speed is maintained electronically via automatic compensation for changes in load torque demands at both high and low speeds. Built-in motor current compensation minimizes speed drift with changes in load. Motor current limiting protects the system in case of a locked rotor condition. Output circuit protection protects against inadvertent output shorting.

The mixer rotates at 40 to 4000 rpm with a maximum torque of 9.5 in-oz. (6.7 Ncm). The speed control knob is used to turn on and set the speed of the mixer motor and provides a 100:1 adjustment range. The LED indicates the mixer is powered on when it is green. When it flashes, it indicates a limit condition has been reached, such as an over-temperature or over-current situation.

Chuck: Keyless three-jawed type chuck

Motor type: Brushed DC motor
Motor dimensions (L×H): 3.3×4.1"

Certifications: IP 44 rated per IEC 60529.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR