Cole-Parmer® Incubators, Forced Convection, Antylia Scientific

Supplier: Antyila Scientific
52411-66 52411-68 52411-70 52411-72 52411-74 52411-76 52411-78
76539-152EA 2135.35 CAD
76539-152 76539-154 76539-156 76539-158 76539-160 76539-162 76539-164
Cole-Parmer® Incubators, Forced Convection, Antylia Scientific
Incubators Standard Incubators
Mechanical convection circulates heat to all levels for more efficient heat distribution.

  • PID technology for high precision control and small temperature fluctuation
  • Extended-life silicone rubber gasket provides a long service life
  • Stainless steel inner chambers resists corrosion and is easy to clean
  • Anti-skid shelf design is easy to operate with a single hand
  • Glass doors ensure perfect observation of the samples

Mechanical convection offers faster heat up and better temperature uniformity and recovery due to the constant circulation of forced air.More Product Information
Order Now

SPECIFICATIONS

Model 16 L 35 L 50 L 80 L 160 L 270 L 420 L
Environmentally Preferable
Convection type Forced convection Forced convection Forced convection Forced convection Forced convection Forced convection Forced convection
Shelves supplied (max.) 2 (4) 2 (4) 2 (5) 2 (8) 2 (14) 2 (16) 3 (10)
Int. W×D×H 9.8×10.2×9.8" 14.375×12.008×12.008" 16.34×14.17×13.97" 19.6875×15.75×15.75" 19.6875×19.6875×25.6" 23.625×23.625×29.53" 39.375×31.5×20.86"
Ext. W×D×H 20.08×15.75×14.375" 24.61×17.52×16.53" 26.58×19.6875×18.5" 29.84×21.27×20.28" 29.92×25.1875×30.125" 33.86×29.14×34.056" 50.6×38.58×29.53"
Temperature control P.I.D. temperature controller P.I.D. temperature controller P.I.D. temperature controller P.I.D. temperature controller P.I.D. temperature controller P.I.D. temperature controller P.I.D. temperature controller
Electrical 120 VAC 120 VAC 120 VAC 120 VAC 120 VAC 120 VAC 120 VAC
Includes 1 chamber 1 chamber 1 chamber 1 chamber 1 chamber 1 chamber 1 chamber

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR