Moticam® A Series Cameras, Motic

Supplier: Motic
1100600101412 1100600101292 1100600101302 1100600101443 76538-694 1100600101463 1100600101292 1100600101302 1100600101412 1100600101443
76538-686EA 387.73 CAD
76538-686 76538-688 76538-690 76538-692 76538-694 CA76538-694 CA76538-688 CA76538-690 CA76538-686 CA76538-692
Moticam® A Series Cameras, Motic
Cameras
The Moticam® A series camera is an education microscopy camera line, ranging from 1-16 MP.

  • High-resolution USB cameras
  • Affordable with high-quality imaging
  • All-in-one-box with accessories and software included
  • Multi-platform software- runs on IOS, Android, Windows, Linux

Moticam® microscope cameras come with the accessories needed to make your microscope digital, including the necessary software, USB cable, and a calibration tool. A Moticam can be connected to any microscope through the multiple attachment options available from eyepiece adaptersMore Product Information
Order Now

SPECIFICATIONS

Model A1 A2 A5 A8 A16 A16 A2 A5 A1 A8
Environmentally Preferable
Sensor size 1/3.1" 1/3.1" 1/2.8" 1/3" 1/2.3" 1/2.3" 1/3.1" 1/2.8" 1/3.1" 1/3"
Pixel size 4.1×4.1 µm 2.7×2.7 µm 2×2 µm 1.34×1.34 µm 1.34×1.34 µm 1.34×1.34 µm 2.7×2.7 µm 2×2 µm 4.1×4.1 µm 1.34×1.34 µm
Scan Progressive scan Progressive scan Progressive scan Progressive scan Progressive scan Progressive scan Progressive scan Progressive scan Progressive scan Progressive scan
Frame rate Max. fps: 1280×720 @ 30 fps, 1024×768 @ 30 fps Max. fps: 1920×1080 @ 30 fps, 1280×720 @ 30 fps Max. fps: 2592×1944 @ 30 fps, 2048×1536 @ 30 fps, 1920×1080 @ 30fps Max. fps: 3840×2160 @ 15 fps, 1920×1080 @ 30 fps Max. fps: 4608×3456 @ 15 fps, 3264×2448 @ 15 fps, 1920×1080 @ 30 fps Max. fps: 4608×3456 @ 15 fps, 3264×2448 @ 15 fps, 1920×1080 @ 30 fps Max. fps: 1920×1080 @ 30 fps, 1280×720 @ 30 fps Max. fps: 2592×1944 @ 30 fps, 2048×1536 @ 30 fps, 1920×1080 @ 30fps Max. fps: 1280×720 @ 30 fps, 1024×768 @ 30 fps Max. fps: 3840×2160 @ 15 fps, 1920×1080 @ 30 fps
Sensitivity >2000 mV >2000 mV >2000 mV >2000 mV >2000 mV >2000 mV >2000 mV >2000 mV >2000 mV >2000 mV
Image area 5.95 mm (diagonal) 5.95 mm (diagonal) 6.52 mm (diagonal) 5.91 mm (diagonal) 7.77 mm (diagonal) 7.77 mm (diagonal) 5.95 mm (diagonal) 6.52 mm (diagonal) 5.95 mm (diagonal) 5.91 mm (diagonal)
Image modes 1280×720, 1024×768 2592×1944, 2048×1536, 1920×1080 3840×2160, 1920×1080 4608×3456, 3263×2448, 1920×1080 4608×3456, 3263×2448, 1920×1080 2592×1944, 2048×1536, 1920×1080 1280×720, 1024×768 3840×2160, 1920×1080
Lens mount C-mount C-mount C-mount C-mount C-mount C-mount C-mount C-mount C-mount C-mount
Focusable lens 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Operating temperature -10...+60 °C, non condensing -10...+60 °C, non condensing -10...+60 °C, non condensing -10...+60 °C, non condensing -10...+60 °C, non condensing -10...+60 °C, non condensing -10...+60 °C, non condensing -10...+60 °C, non condensing -10...+60 °C, non condensing -10...+60 °C, non condensing
Software MotiConnect for Windows/OSX/Linux (download only) MotiConnect for Windows/OSX/Linux (download only) MotiConnect for Windows/OSX/Linux (download only) MotiConnect for Windows/OSX/Linux download only) MotiConnect for Windows/OSX/Linux (download only) MotiConnect for Windows/OSX/Linux (download only) MotiConnect for Windows/OSX/Linux (download only) MotiConnect for Windows/OSX/Linux (download only) MotiConnect for Windows/OSX/Linux (download only) MotiConnect for Windows/OSX/Linux download only)
Computer requirements 2GHz dualcore - RAM memory 2 GB 2 GHz dualcore - RAM memory 2 GB 2 GHz dualcore - RAM memory 2 GB 2 GHz dualcore - RAM memory 2 GB 2 GHz dualcore - RAM memory 2 GB 2 GHz dualcore - RAM memory 2 GB 2 GHz dualcore - RAM memory 2 GB 2 GHz dualcore - RAM memory 2 GB 2GHz dualcore - RAM memory 2 GB 2 GHz dualcore - RAM memory 2 GB
Support device TWAIN, SDK and Direct Show Driver TWAIN, SDK and Direct Show Driver TWAIN, SDK and Direct Show Driver TWAIN, SDK and Direct Show Driver TWAIN, SDK and Direct Show Driver TWAIN, SDK and Direct Show Driver TWAIN, SDK and Direct Show Driver TWAIN, SDK and Direct Show Driver TWAIN, SDK and Direct Show Driver TWAIN, SDK and Direct Show Driver
Supported OS Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher Microsoft Windows 10, MAC OSX10.9, Linux UBUNTU1604 or higher
Power supply 5 V (USB supply) 5 V (USB supply) 5 V (USB supply) 5 V (USB supply) 5 V (USB supply) 5 V (USB supply) 5 V (USB supply) 5 V (USB supply) 5 V (USB supply) 5 V (USB supply)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR