CPC MPC® Male Connector Coupling Body, MPC to HB, Polysulfone (PS), Class VI Material, Foxx Life Sciences

Supplier: Foxx Life Sciences
256-1313-FLS 256-1314-FLS 256-1315-FLS 256-1316-FLS 256-1317-FLS 256-1318-FLS 256-1319-FLS 256-1320-FLS 256-1321-FLS 256-1323-FLS 256-1324-FLS
76449-508PK 106.86 CAD
76449-508 76449-510 76449-512 76449-514 76449-516 76449-518 76449-520 76449-522 76449-524 76449-528 76449-530
CPC MPC® Male Connector Coupling Body, MPC to HB, Polysulfone (PS), Class VI Material, Foxx Life Sciences
Fittings and Connectors
CPC MPC® Connector Male Coupling Insert, provide a critical function through sterile connections/disconnections, even in non-sterile environments.

  • Material: Natural polysulfone
  • Color: Amber
  • Temperature range: –40 to 149 °C
  • Mounting option: Free floating
  • Sterilization ability: Gamma
  • Valve option: Non-valved
  • Neck Type: PS
  • Autoclavable: Yes
  • Shelf Life: 3 years

Ease of use design allows for quick connections and the ability to transfer media easily with less risk of error. Reliable and repeatable performance eliminates the need for clamps, fixtures orMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR