CPC MPC® Female Connector Coupling Body, MPC to HB, Polysulfone (PS), Class VI Material, Foxx Life Sciences

Supplier: Foxx Life Sciences
256-1301-FLS 256-1302-FLS 256-1303-FLS 256-1304-FLS 256-1305-FLS 256-1306-FLS 256-1307-FLS 256-1308-FLS 256-1309-FLS 256-1310-FLS 256-1311-FLS 256-1312-FLS
76449-484PK 115.9 CAD
76449-484 76449-486 76449-488 76449-490 76449-492 76449-494 76449-496 76449-498 76449-500 76449-502 76449-504 76449-506
CPC MPC® Female Connector Coupling Body, MPC to HB, Polysulfone (PS), Class VI Material, Foxx Life Sciences
Fittings and Connectors
CPC MPC® Connector Coupling Body (Female), provide a critical function through sterile connections/disconnections, even in non-sterile environments.

  • Material: Natural polysulfone
  • Color: Amber
  • Temperature range: –40 to 149 °C
  • Mounting option: Free floating
  • Sterilization ability: Gamma
  • Valve option: Non-valved
  • Neck Type: PS
  • Autoclavable: Yes
  • Shelf Life: 3 years

Ease of use design allows for quick connections and the ability to transfer media easily with less risk of error. Reliable and repeatable performance eliminates the need for clamps, fixtures or other additional components for high-quality single-use connections every time. security to your most critical fluid handling applications.

CPC MPC Couplings offer optional locking sleeves to further guard against accidental disconnects. In addition, coupling halves can be rotated when connected to reduce tube kinks. MPC Connectors are reusable, and economical enough for single use while meeting all biocompatibility requirements. Choose from a full line of connectors and configurations, including pressure sealing caps and plugs, available in sizes ⅛", ¼", and ⅜".

Certifications: ISO 13485:2016. ISO 9001:2015.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR