CPC MPC® Male Connector Coupling Body, MPC to HB, Polycarbonate (PC), Class VI Material, Foxx Life Sciences

Supplier: Foxx Life Sciences
258-1313-FLS 258-1314-FLS 258-1315-FLS 258-1316-FLS 258-1317-FLS 258-1318-FLS 258-1319-FLS 258-1320-FLS 258-1321-FLS 258-1322-FLS 258-1323-FLS 258-1324-FLS
76449-556PK 74.79 CAD
76449-556 76449-558 76449-560 76449-562 76449-564 76449-566 76449-568 76449-570 76449-572 76449-574 76449-576 76449-578
CPC MPC® Male Connector Coupling Body, MPC to HB, Polycarbonate (PC), Class VI Material, Foxx Life Sciences
Fittings and Connectors
CPC MPC® Connector Male Coupling Insert, provide a critical function through sterile connections/disconnections, even in non-sterile environments.

  • Material: Natural polycarbonate
  • Color: Clear
  • Temperature range: –40 to 121 °C
  • Mounting option: Free floating
  • Sterilization ability: Gamma
  • Valve option: Non-valved
  • Neck Type: PS
  • Autoclavable: Yes
  • Shelf Life: 3 years

Ease of use design allows for quick connections and the ability to transfer media easily with less risk of error. Reliable and repeatable performance eliminates the need for clamps, fixtures or other additional components for high-quality single-use connections every time. security to your most critical fluid handling applications.

CPC MPC Couplings offer optional locking sleeves to further guard against accidental disconnects. In addition, coupling halves can be rotated when connected to reduce tube kinks. MPC Connectors are reusable, and economical enough for single use while meeting all biocompatibility requirements. Choose from a full line of connectors and configurations, including pressure sealing caps and plugs, available in sizes ⅛", ¼", and ⅜".

Certifications: ISO 13485:2016. ISO 9001:2015.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR