CPC MPC® Female Connector Coupling Body, MPC to HB, Polycarbonate (PC), Class VI Material, Foxx Life Sciences

Supplier: Foxx Life Sciences
258-1301-FLS 258-1302-FLS 258-1303-FLS 258-1304-FLS 258-1305-FLS 258-1306-FLS 258-1307-FLS 258-1308-FLS 258-1309-FLS 258-1310-FLS 258-1311-FLS 258-1312-FLS
76449-532PK 74.79 CAD
76449-532 76449-534 76449-536 76449-538 76449-540 76449-542 76449-544 76449-546 76449-548 76449-550 76449-552 76449-554
CPC MPC® Female Connector Coupling Body, MPC to HB, Polycarbonate (PC), Class VI Material, Foxx Life Sciences
Fittings and Connectors
CPC MPC® Connector Coupling Body (Female), provide a critical function through sterile connections/disconnections, even in non sterile environments.

  • Material: Natural polycarbonate
  • Color: Clear
  • Temperature range: –40 to 121 °C
  • Mounting option: Free floating
  • Sterilization ability: Gamma
  • Valve option: Non-valved
  • Neck Type: PS
  • Autoclavable: Yes
  • Shelf Life: 3 years

Ease of use design allows for quick connections and the ability to transfer media easily with less risk of error. Reliable and repeatable performance eliminates the need for clamps, fixtures orMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR