VWR® LED Digital Rotary Evaporators

Supplier: VWR International
76533-234 76533-258 76533-260 76533-262 76537-058
76533-234EA 4704.02 CAD
76533-234 76533-258 76533-260 76533-262 76537-058
VWR® LED Digital Rotary Evaporators
Evaporators Rotary Evaporators
This is a basic chemical laboratory instrument suitable for evaporation, distillation and separation of chemicals. It can be used as a multifunctional system in combination with a vacuum pump, vacuum controller and refrigerated circulator to provide excellent distillation solutions in many laboratory applications.

  • 5 L heating bath with a wide temperature range (ambient to 180 °C), independent temperature control allows it to be used separately. Water/oil heating mode can only be changed via a switch
  • Manual lift combined with auxiliary lift for precise
More Product Information
Order Now

SPECIFICATIONS

Model LED Rotary Evaporator
Environmentally Preferable
Rotation speed 20 - 200 rpm
Evaporating rate 26 ml/min (water)
Heating capacity 1200 W
Cooling surface 1200/1700 cm²
Bath capacity 5 L
Lift distance 110 and 100 mm (manual and auxiliary)
W×D×H 440×320×450 mm
Weight 10 kg
Protection class DIN EN 60529 IP 20, IEC 60529
Temperature range Ambient…180 °C
Max. flask capacity 2 L
Flask size 1 L
Bath Ø 225 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR