Cooled Incubators with Environmentally Friendly Thermoelectric Cooling, KB ECO Series, Binder

Supplier: Binder
9020-0426 9020-0427 9020-0428 9020-0466
76533-390EA 18219.14 CAD
76533-390 76533-392 76533-394 76632-900
Cooled Incubators with Environmentally Friendly Thermoelectric Cooling, KB ECO Series, Binder
Incubators Cooled Incubators
Thanks to thermoelectric cooling technology with heat dissipation, the KB ECO cooled incubators are one of the most energy-efficient cooling incubators on the market. The thermoelectric cooling technology means the KB ECO series is also very quiet during operation.

  • Safe: Unique condensate and dry-out protection for all operating conditions
  • Reliable: Fail-safe operation due to intelligent thermoelectric tempering
  • Smart: Temperatures programmable for intermitted incubation and refrigeration
  • Economical: Minimum energy consumption thanks to optimized thermoelectric cooling

Temperature range: 0 through 70 °C (max. 28 °C below the ambient temperature) with APT.line™ preheating chamber technology. Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation. The inner door is made of tempered safety glass. The inner chamber is made completely of stainless steel. Units have a 30 mm Ø access port with silicone plug on the left hand side. LCD to display temperature along with additional information and alarms. Internal data logger, measured values can be read out in open format via USB. Units have self-test function for comprehensive status analysis.

Certifications: CE and cUL.

Delivery information: Supplied with two stainless steel racks, including shelf carrier. Various options and accessories are available to order separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR