BioSart® 100 Monitors

Supplier: Sartorius
16401-47-06--ACK 164014706K 164014706VK 164014706VWMK 164014707ACK 164014707K 1640147H6K 1640147H6VK 1640147H6VWMK 164034704K 164034704VK 164034706ACK 164034706K 164034706VK 164034706VWMK 164044706K
CA76517-730PK 393.59 CAD
CA76517-730 CA76517-732 CA76517-734 CA76517-736 CA76517-738 CA76517-740 CA76517-742 CA76517-744 CA76517-746 CA76517-748 CA76517-750 CA76517-752 CA76517-754 CA76517-756 CA76517-758 CA76517-760 CA76517-762
BioSart® 100 Monitors
Filters Membrane Filter Units
BioSart® 100 monitors have been specifically designed for the detection and enumeration of microorganisms in beverages, water, pharmaceuticals, cosmetics, foods and other liquids. These sterile devices with PS housing and incorporated membrane filter and cellulose pad are ready to use.

  • High flow rate and total throughput
  • Without any hydrophobic adhesive areas
  • High flow membranes allow shorter filtration times due to 30% higher flow rates
  • Funnel with 10 ml graduations
  • 6.5×1.5 mm outlet

After filtration of the sample, just add selected BioSart® media ampoule to the monitor and remove then the 100 ml funnel to convert the monitor into a petri dish eliminating the need for membrane manipulation.

These units are designed to be placed onto the bases of a vacuum manifold, eliminating the cleaning and sterilization required of reusable funnels.

Certifications: Certified according to the requirements of the International Standard ISO 9001. Lot certificates for recovery rate, sterility and specifications.

Packaging: 48 units per box. 3 different packaging types available:
- Single sterile packed: 12 single sterile monitors in 1 tray, 1 box includes 4 of these trays. Suitable for more critical applications like in the Pharma industry.
- Sterile packed in one tray: 12 monitors sterile packed in 1 tray, 1 box includes 4 of these trays.
- Sterile bulk packed in one box: 48 sterile monitors without extra packaging in 2 layers in 1 box, the box is wrapped in a thin foil. Suitable for less critical applications.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR